Skip Content
CAPSCREW SOC 304 UNF 5/16-24X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF 5/16-24X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.031.0400
  • Mfr. Model # U51041.031.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 0.897 lbs

Product Details

Stainless steel, size 5/16-24 x 4, drive type hex, drive size 1/4 in, thread type UNF, thread style imperial, thread direction right, thread length 1.12 in, head height 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 1/4"
  • Thread Style Imperial
  • Thread Length 1.12"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/16"
  • Head Height 0.312"
  • Dia./Thread Size 5/16"-24
  • System of Measurement Inch
  • Length 4"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list