Skip Content
CAPSCREW SOC 304 UNF 5/16-24X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF 5/16-24X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.031.0200
  • Mfr. Model # U51041.031.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 2.635 lbs

Product Details

Stainless steel, size 5/16-24 x 2, drive type hex, drive size 1/4 in, thread type UNF, thread style imperial, thread direction right, thread length 1.12 in, head height 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Length 1.12"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Head Height 0.312"
  • Thread Dia. 5/16"
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Length 2"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list