CAPSCREW SOC 304 UNF 3/8-24X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF 3/8-24X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.037.0200
  • Mfr. Model # U51041.037.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 2.068 lbs

Product Details

Stainless steel, size 3/8-24 x 2, drive type hex, drive size 5/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Drive Type Hex
  • Thread Length 1.25"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 9/16"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 3/8"
  • Head Height 0.375"
  • System of Measurement Inch
  • Dia./Thread Size 3/8-24
  • Length 2"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list