CAPSCREW SOC 304 UNF 3/8-24X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF 3/8-24X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.037.0150
  • Mfr. Model # U51041.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel, size 3/8-24 x 1-1/2, drive type hex, drive size 5/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 5/16"
  • Thread Length 1.25"
  • Thread Style Imperial
  • Item Socket Head Cap Screw
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Min. Tensile Strength 85,000 psi
  • Head Dia. 9/16"
  • Head Height 0.375"
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8-24
  • Length 1-1/2"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list