!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SOC 304 UNF 1/4-28X3.

CAPSCREW SOC 304 UNF 1/4-28X3.

APPROVED VENDOR

CAPSCREW SOC 304 UNF 1/4-28X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC 304 UNF 1/4-28X3.

CAPSCREW SOC 304 UNF 1/4-28X3.

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51041.025.0300
  • Mfr. Model # U51041.025.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
CAPSCREW SOC 304 UNF 1/4-28X3.,25/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.66 / PACKAGE of 25

EHC: EHC :

Product Details

Stainless steel, size 1/4-28 x 3, drive type hex, drive size 3/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1 in, head height 0.25 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Drive Size 3/16"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Type Standard
  • Drive Type Hex
  • Head Height 0.25"
  • Rockwell Hardness B80 - C32
  • Thread Type UNF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list