Skip Content
CAPSCREW SOC 304 UNF 1/4-28X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF 1/4-28X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.025.0200
  • Mfr. Model # U51041.025.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 1.74 lbs

Product Details

Stainless steel, size 1/4-28 x 2, drive type hex, drive size 3/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1 in, head height 0.25 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/16"
  • Drive Type Hex
  • Thread Length 1"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 3/8"
  • Head Height 0.25"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4-28
  • Length 2"
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list