Discontinued with Replacement
CAPSCREW SOC 304 UNF 1/2-20X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC 304 UNF 1/2-20X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.050.0400
  • Mfr. Model # U51041.050.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs
Suggested Replacement Product
CAPSCREW SOC 304 UNF 1/2-20X4.,5/PK

Your Price: NA

Product Details

Stainless steel, size 1/2-20 x 4, drive type hex, drive size 3/8 in, thread type UNF, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/8"
  • Thread Length 1.5"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 3/4"
  • Head Height 0.5"
  • Dia./Thread Size 1/2"-20
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Min. Tensile Strength 85,000 psi
  • Length 4"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list