Discontinued with Replacement
CAPSCREW SOC 304 UNF 1/2-20X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC 304 UNF 1/2-20X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.050.0350
  • Mfr. Model # U51041.050.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 981
  • Shipping Weight 0.246 lbs
Suggested Replacement Product
CAPSCREW SOC 304 UNF 1/2-20X3.1/2,5/PK

Your Price: NA

Product Details

Stainless steel, size 1/2-20 x 3-1/2, drive type hex, drive size 3/8 in, thread type UNF, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.5"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Min. Tensile Strength 85,000 psi
  • Head Dia. 3/4"
  • Thread Dia. 1/2"
  • Head Height 0.5"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Length 3-1/2"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list