Skip Content
CAPSCREW SKT ZINC/BK CR+3 10-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT ZINC/BK CR+3 10-32X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT872127
  • Mfr. Model # 872127
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

CR+3 trivalant zinc plated socket screws meet the following standards: Restriction on hazardous substances RoHS2002/95/EC. End of life vehicle directive ELV2000/53/EC. Waste electrical and electronic directive WEE2002/96/EC. Class fit 3A. Hardness RC 38-4

Technical Specs

  • Drive Type Hex Socket
  • Thread Length 3/4"
  • Item Socket Head Cap Screw
  • Rockwell Hardness RC 38-43
  • System of Measurement Inch
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Basic Material Alloy Steel
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASTM A574-92A, ANSI/ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list