Skip Content
CAPSCREW SKT STD 4-40X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT STD 4-40X2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S4C200
  • Mfr. Model # 1S4C200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 4-40 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Thread Dia. #4
  • Thread Length 2"
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list