Skip Content
CAPSCREW SKT SS 1/2-13X2-1/2 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT SS 1/2-13X2-1/2 NC

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S50C250
  • Mfr. Model # 2-S-50C-250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.4 lbs

Product Details

Cap screw, socket head, 316 stainless steel. Size 1/2 x 2-1/2 inches.

Technical Specs

  • Item Cap Screws
  • Material 316 stainless steel
  • Thread Dia. 1/2"
  • Thread Length 2-1/2"
  • Head Dia. 0.750"
  • Dia./Thread Size 1/2"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list