Skip Content
CAPSCREW SKT NC 316SS 5/16X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT NC 316SS 5/16X1-3/4IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S31C175
  • Mfr. Model # 2S31C175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.9 lbs

Product Details

Cap screw, socket head, 316 stainless steel. Size 5/16 x 1-3/4 inches.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 1-3/4"
  • Head Dia. 0.469"
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Stainless Steel
  • Material Grade 316
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list