Skip Content
CAPSCREW SKT MET 12.9 M8X130 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT MET 12.9 M8X130 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532107
  • Mfr. Model # 532107
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 8 mm x 130 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 130mm
  • Rockwell Hardness RC 38-43
  • Thread Dia. M5
  • Head Dia. 13mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912, ISO 898-1
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list