Skip Content
CAPSCREW SKT MET 12.9 M4X20 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT MET 12.9 M4X20 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532030
  • Mfr. Model # 532030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 4 mm x 20 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 20 mm
  • Rockwell Hardness RC 38-43
  • Drive Type Hex Socket
  • Head Dia. 7mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912, ISO 898-1
  • Fastener Thread Type Metric
  • Material Grade Class 12.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list