Discontinued with Replacement
CAPSCREW SKT MET 12.9 M4X16 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT MET 12.9 M4X16 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532028
  • Mfr. Model # 532028
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M4-0.7X16

Your Price: NA

Product Details

Metric socket head cap screw, alloy steel. Size 4 mm x 16 mm.

Technical Specs

  • Finish Plain
  • Item CAPSCREW HEX SKT 12. 9 METRIC 4X16
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Material Grade Class 12.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list