CAPSCREW SKT MET 12.9 M24X65 3.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT MET 12.9 M24X65 3.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532334
  • Mfr. Model # 532334
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 744.04 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 24 mm x 65 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 65mm
  • Thread Dia. M24
  • Rockwell Hardness RC 38-43
  • System of Measurement Metric
  • Head Dia. 36mm
  • Dia./Thread Size M24-3.00
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912, ISO 898-1
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list