CAPSCREW SKT MET 12.9 M20X150 2.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT MET 12.9 M20X150 2.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532318
  • Mfr. Model # 532318
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 20 mm x 150 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 150mm
  • Rockwell Hardness RC 38-43
  • System of Measurement Metric
  • Thread Dia. M20
  • Dia./Thread Size M20-2.50
  • Head Dia. 30mm
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912, ISO 898-1
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list