Skip Content
CAPSCREW SKT MET 12.9 M16X70 2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW SKT MET 12.9 M16X70 2.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532262
  • Mfr. Model # 532262
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 299.2 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 16 mm x 70 mm.

Technical Specs

  • Item CAPSCREW HEX SKT 12. 9 METRIC 16X70
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ANSI B18.3, RC38-43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list