Skip Content
CAPSCREW SKT MET 12.9 M10X75 1.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT MET 12.9 M10X75 1.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532170
  • Mfr. Model # 532170
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 10 mm x 75 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 75mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • Rockwell Hardness RC 38-43
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912, ISO 898-1
  • Fastener Thread Type Metric
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list