CAPSCREW SKT MET 12.9 912 M5X8 0.80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW SKT MET 12.9 912 M5X8 0.80

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532048
  • Mfr. Model # 532048
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.76 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 5 mm x 8 mm.

Technical Specs

  • Finish Plain
  • Item CAPSCREW HEX SKT 12. 9 METRIC 5X8
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Material Grade Class 12.9
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list