Skip Content
Discontinued with Replacement
CAPSCREW SKT MET 12.9 912 M4X8 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT MET 12.9 912 M4X8 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532022
  • Mfr. Model # 532022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M4-0.7X8

Price: NA

Product Details

Metric socket head cap screw, alloy steel. Size 4 mm x 8 mm.

Technical Specs

  • Item CAPSCREW HEX SKT 12. 9 METRIC 4X8
  • Finish Plain
  • Material Grade Class 12.9
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list