Skip Content
CAPSCREW SKT MET 12.9 912 M3X8 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT MET 12.9 912 M3X8 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT532006
  • Mfr. Model # 532006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Metric socket head cap screw, alloy steel. Size 3 mm x 8 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 8mm
  • Drive Type Hex Socket
  • Head Dia. 5.5mm
  • Thread Dia. M3
  • Rockwell Hardness RC 38-43
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912, ISO 898-1
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list