CAPSCREW SKT LO HD ALY M8X45 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT LO HD ALY M8X45 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531164
  • Mfr. Model # 531164
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 8 mm x 45 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 45mm
  • Head Dia. 13mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards SIP 147
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list