Skip Content
CAPSCREW SKT LO HD ALY M8X25 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALY M8X25 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531146
  • Mfr. Model # 531146
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 8 mm x 25 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Head Dia. 13mm
  • System of Measurement Metric
  • Material Grade Class 10.9
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards SIP 147
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list