Skip Content
CAPSCREW SKT LO HD ALY M8X10 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALY M8X10 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531124
  • Mfr. Model # 531124
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 8 mm x 10 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 10mm
  • Head Dia. 13mm
  • Thread Dia. M8
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Basic Material Alloy Steel
  • Material Grade Class 10.9
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards SIP 147
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list