CAPSCREW SKT LO HD ALY M6X50 1.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT LO HD ALY M6X50 1.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531122
  • Mfr. Model # 531122
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 6 mm x 50 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 50mm
  • Thread Dia. M6
  • Head Dia. 10mm
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Material Grade Class 10.9
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards SIP 147
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list