Skip Content
CAPSCREW SKT LO HD ALY M6X30 1.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALY M6X30 1.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531118
  • Mfr. Model # 531118
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 6 mm x 30 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • System of Measurement Metric
  • Thread Length 30 mm
  • Head Dia. 10mm
  • Thread Dia. M6
  • Dia./Thread Size M6-1.00
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade Class 10.9
  • Screw Industry Standards SIP 147
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list