CAPSCREW SKT LO HD ALY M4X25 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT LO HD ALY M4X25 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531054
  • Mfr. Model # 531054
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 4 mm x 25 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • System of Measurement Metric
  • Head Dia. 7mm
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Fastener Industry Standards SIP 147
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list