CAPSCREW SKT LO HD ALY M4X10 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT LO HD ALY M4X10 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531040
  • Mfr. Model # 531040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 4 mm x 10 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 10.00mm
  • Thread Dia. M4
  • Head Dia. 7mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Basic Material Alloy Steel
  • Material Grade Class 10.9
  • Fastener Finish Plain
  • Fastener Industry Standards SIP 147
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list