Skip Content
CAPSCREW SKT LO HD ALY M12X80 1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALY M12X80 1.75

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531302
  • Mfr. Model # 531302
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 12 mm x 80 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 80mm
  • Head Dia. 18mm
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Material Grade Class 10.9
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low
  • Fastener Thread Type Metric
  • Screw Industry Standards SIP 147

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list