Skip Content
CAPSCREW SKT LO HD ALY M10X16 1.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALY M10X16 1.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT531180
  • Mfr. Model # 531180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Metric low-head socket cap screw, alloy. Size 10 mm x 16 mm.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Material Grade Class 10.9
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards SIP 147
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list