Skip Content
CAPSCREW SKT LO HD ALLOY 8/32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALLOY 8/32X3/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT019079
  • Mfr. Model # 019079
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Low head socket cap screw. Size 8-32 x 3/8 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Head Dia. 0.270"
  • Dia./Thread Size #8-32
  • Thread Dia. #8
  • System of Measurement Inch
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Screw Industry Standards ANSI/ASME B18.8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list