CAPSCREW SKT LO HD ALLOY 8/32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT LO HD ALLOY 8/32X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT019085
  • Mfr. Model # 019085
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Low head socket cap screw. Size 8-32 x 3/4 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 3/4"
  • Head Dia. 0.270"
  • System of Measurement Inch
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • Fastener Industry Standards ANSI/ASME B18.8
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list