Skip Content
CAPSCREW SKT LO HD ALLOY 10/24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT LO HD ALLOY 10/24X1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT019103
  • Mfr. Model # 019103
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Low head socket cap screw. Size 10-24 x 1/2 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 1/2"
  • Drive Type Hex Socket
  • Head Dia. 0.312"
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low
  • Screw Industry Standards ANSI/ASME B18.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list