Skip Content
CAPSCREW SKT HD M24X160MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT HD M24X160MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04143
  • Mfr. Model # 04143
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 19 mm
  • Thread Length 60mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 36mm
  • Head Height 24 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M24
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list