CAPSCREW SKT HD 5/16-18X2 1/ BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT HD 5/16-18X2 1/ BULK

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT011215B
  • Mfr. Model # 011215B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

Technical Specs

  • Item Socket Head Cap Screw
  • Class FIT 3A
  • Finish Plain
  • Material Heat Treated Alloy Steel
  • Package Quantity 100
  • Thread Size 18 Per Inch
  • Size 5/16"-18
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM A574
  • Thread Length 2-1/2"
  • Head Style Socket
  • Rockwell Hardness RC 38-43
  • Length under Head 2-1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list