Skip Content
CAPSCREW SKT HD 1/2-13X1-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT HD 1/2-13X1-3/4 BULK

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT011361B
  • Mfr. Model # 011361B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

Technical Specs

  • Item Socket Head Cap Screw
  • Material Heat Treated Alloy Steel
  • Finish Plain
  • Package Quantity 50
  • Size 1/2"-13
  • Thread Size 13 Per Inch
  • Class FIT 3A
  • Head Style Socket
  • Thread Length 1-3/4"
  • Rockwell Hardness RC 38-43
  • System of Measurement Inch
  • Length under Head 1-3/4"
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM A574

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list