Skip Content
CAPSCREW SKT FLT 316SS 1032X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FLT 316SS 1032X1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32FS10F125
  • Mfr. Model # 32FS10F125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 999
  • Shipping Weight 8.28 lbs

Product Details

Cap screw, socket flat head, 316 stainless steel. Size 10-32 x 1-1/4 inches.

Technical Specs

  • Item Cap Screws
  • Thread Dia. #10
  • Thread Length 1-1/4
  • Head Dia. 0.411"
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 316
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list