CAPSCREW SKT FL ZC/BK CR+3 10-32X3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT FL ZC/BK CR+3 10-32X3/

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT875081
  • Mfr. Model # 875081
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Zinc plated, flat head socket cap screw. Size 10-32 x 3/4 inch.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 3/4"
  • System of Measurement Inch
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Screw Head Type Flat
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A574-92A, ANSI/ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list