Skip Content
CAPSCREW SKT FL 5/8-11 X 3IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 5/8-11 X 3IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS62C300
  • Mfr. Model # 1FS62C300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 5/8-11 x 3 inches.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 3"
  • Material 18-8 Stainless Steel
  • Thread Dia. 5/8"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list