Skip Content
CAPSCREW SKT FL 5/8-11 X 2 1/2 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 5/8-11 X 2 1/2 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32FS62C250
  • Mfr. Model # 32FS62C250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 999
  • Shipping Weight 195.94 lbs

Product Details

Cap screw, socket flat head, 316 stainless steel. Size 5/8 x 2-1/2 inches.

Technical Specs

  • Head Dia. 1.188"
  • Thread Length 2-1/2"
  • Thread Dia. 5/8"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"
  • Item Cap Screws
  • Material 316 stainless steel
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list