Skip Content
CAPSCREW SKT FL 3/8-24NFX2IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 3/8-24NFX2IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS37F200
  • Mfr. Model # 1FS37F200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 3/8-24 x 2 inches.

Technical Specs

  • Thread Dia. 3/8"
  • Item Socket Cap Screw
  • Thread Length 2"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list