Skip Content
CAPSCREW SKT FL 3/8-24NFX1IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 3/8-24NFX1IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS37F100
  • Mfr. Model # 1FS37F100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 3/8-24 x 1 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1"
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-24
  • Material 18-8 Stainless Steel
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Thread Type UNF
  • Material Grade 18-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List