Skip Content
CAPSCREW SKT FL 12.9 M8X55 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M8X55 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534126
  • Mfr. Model # 534126
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 2.11 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M8 x 55 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 55mm
  • Thread Dia. M8
  • System of Measurement Metric
  • Head Dia. 17.92mm
  • Dia./Thread Size M8-1.25
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list