CAPSCREW SKT FL 12.9 M8X20 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT FL 12.9 M8X20 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534112
  • Mfr. Model # 534112
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.02 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M8 x 20 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Head Dia. 17.92mm
  • Thread Length 20 mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list