Skip Content
CAPSCREW SKT FL 12.9 M8X12 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M8X12 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534108
  • Mfr. Model # 534108
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.02 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M8 x 12 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 12mm
  • Head Dia. 17.92mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list