CAPSCREW SKT FL 12.9 M6X16 1.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT FL 12.9 M6X16 1.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534078
  • Mfr. Model # 534078
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.01 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M6 x 16 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Cap Screw
  • Thread Length 16 mm
  • System of Measurement Metric
  • Thread Dia. M6
  • Head Dia. 13.44mm
  • Dia./Thread Size M6-1.00
  • Material Grade Class 12.9
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list