CAPSCREW SKT FL 12.9 M4X25 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT FL 12.9 M4X25 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534032
  • Mfr. Model # 534032
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.89 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M4 x 25 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Head Dia. 8.96mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Thread Dia. M4
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list