Skip Content
CAPSCREW SKT FL 12.9 M4X16 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M4X16 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534028
  • Mfr. Model # 534028
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.01 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M4 x 16 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Head Dia. 8.96mm
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Basic Material Alloy Steel
  • Screw Industry Standards DIN 7991
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list