Skip Content
CAPSCREW SKT FL 12.9 M16X50 2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M16X50 2.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534254
  • Mfr. Model # 534254
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 1.0 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M16 x 50 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 50mm
  • System of Measurement Metric
  • Thread Dia. M16
  • Head Dia. 33.6mm
  • Dia./Thread Size M16-2.00
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list